Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | 90° |
| Conductor Size | 8 AWG | Number of Holes | 1 |
| Stud Size | 3/8 in | Barrel Length | Standard |
| Color Code | Red | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard |
| Finish | Electro Tin-Plated | Standards | UL E9809 Listed |
| UPC | 786210868479 |
Packages
| 50 - UNIT - (50) |