Abbotsford
TAB54135UB

ABB 54135UB Lug 1hole 90° standard barrel copper blue 6AWG 5/16"

Price $17.0354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54135UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Uninsulated
Conductor Size 6 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard, 90° Bend
Finish Electro Tin Plated Standards UL E9809 Listed
Application For Copper Conductors UPC 786210869674

Packages

50 - UNIT - (50)