Abbotsford
TAB54135UF

ABB 54135UF Lug 1hole 45° standard barrel copper blue 6AWG 5/16"

Price $14.4669 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54135UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Screwless, Standard Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL E9809
UPC 786210896816

Packages

1 - UNIT - 1