Abbotsford
TAB54138UB

ABB 54138UB Lug 1hole 90° std barrel copper grey 4AWG

Price $20.4427 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54138UB
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Screwless, Standard Number of Holes 1
Stud Size #10 Barrel Length Standard
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL E9809
UPC 786210692951

Packages

1 - UNIT - 1