Abbotsford
TAB54138UF

ABB 54138UF Lug 1hole 45° standard barrel copper grey 4AWG

Price $17.3593 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54138UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 45° Bend
Conductor Size 4 AWG Number of Holes 1
Stud Size 0.19 in Color Code Gray
Material Copper Voltage Rating 35000 V
Barrel Type Standard Standards UL File No. E9809 Listed
UPC 786210686783

Packages

1 - UNIT - 1