Abbotsford
TAB54147UF

ABB 54147UF Lug 1hole 45° standard barrel copper green 1AWG 5/16"

Price $31.8265 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54147UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 45°
Conductor Size 1 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210279282

Packages

1 - UNIT - 1