Abbotsford
TAB54148BS

ABB 54148BS Lug bell-ended standard barrel 3/8" bolt 1AWG green

Price $9.8365 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54148BS
Documents Documents

Description

Color-Keyed® Bell-ended lug with standard barrel for 600 V and recommended up to 35 kV applications. 3/8 inch bolt size. Made of high-conductivity wrought copper with electro-tin-plated finish.

Specifications

Brand Name ABB Sub Brand Satin Colors
Type Standard Barrel - Bell Shaped End Number of Holes 1
Stud Size 0.375 in Material Copper
Voltage Rating 35000 V UPC 786210949901

Packages

20 - UNIT - (20)