Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 1-Hole Compression Lug | Type | Standard Barrel - Narrow Tongue |
| Conductor Size | 1/0 AWG | Number of Holes | 1 |
| Stud Size | 1/4 in | Barrel Length | Standard |
| Color Code | Pink | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Straight |
| Tongue Type | Narrow | Finish | Electro Tin Plated |
| Standards | UL E9809 | Application | For Copper Conductors |
| UPC | 786209867919 |
Packages
| 10 - UNIT - (10) |