Abbotsford
TAB54157UF

ABB 54157UF Lug 1hole 45° standard barrel copper black 2AWG 1/4"

Price $39.9520 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54157UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 45° Bend
Conductor Size 2/0 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Black Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin-Plated Standards UL File No. E9809 Listed
UPC 786210868943

Packages

100 - UNIT - (100)