Abbotsford
TAB54167BCK

ABB 54167B-CK Lug 1hole standard barrel copper purple 4/0AWG 1/2"

Price $69.0556 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54167B-CK

Description

One hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications. Bell shaped end.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Color Code Purple
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Bottom Stack Die Code 54
Finish Tin Plated UPC 786209893437

Packages

1 - UNIT - 1