Abbotsford
TAB54178NT04

ABB 54178NT04 Lug 1hole narrow tong cu white 300Kcmil 1/4in

Price $69.4392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54178NT04
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Screwless, Standard
Conductor Size 300 Kcmil Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code White Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Tongue Type Narrow Terminal Connection Special Shape
Finish Tin Plated Standards UL File No. E9809 Listed
UPC 786209867865

Packages

1 - UNIT - 1