Abbotsford
TAB58162

ABB 58162 Lug 1hole standard barrel copper yellow 5/16in

Price $17.9234 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58162
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Standard Barrel
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Tongue Type Standard, Straight Finish Electro Tin Plated
Standards UL E9809 Application For Copper Conductors
UPC 786210581620

Packages

1 - UNIT - 1