Abbotsford
TAB58163UB

ABB 58163UB Lug 1hole 90° standard barrel copper yellow 4/0AWG 3/8"

Price $75.3382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58163UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 90 Degree Bend
Number of Holes 1 Stud Size 3/8 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210868783

Packages

1 - UNIT - 1