Abbotsford
TAB58165UF

ABB 58165UF Lug 1hole 45° standard barrel copper yellow 1/2"

Price $68.4880 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58165UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 45° Bend
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin-Plated Standards UL File No. E9809 Listed
UPC 786210648217

Packages

1 - UNIT - 1