Abbotsford
TAB58168

ABB 58168 250 WELD CU STD. BRL. 1 HOLE 1/2 B

Price $22.4042 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58168
Documents Documents

Description

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 250 kcmil Flex Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code White Material Copper
Voltage Rating 35000 V Barrel Type Standard
Terminal Connection Slender Flange Finish Tin Plated
Standards UL E9809 UPC 786210581682

Packages

1 - UNIT - 1