Abbotsford
TAB58177UB

ABB 58177UB Lug 1hole 90° standard barrel copper 1/2"

Price $188.3442 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58177UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 400 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Material Copper Voltage Rating 35000 V
Barrel Type 90° Bend, Standard Peep Hole Yes
Die Code 80 Finish Tin Plated
Standards UL E9809 Listed UPC 786210974972

Packages

1 - UNIT - 1