Abbotsford
TABCTL1012

ABB CTL10-12 Blackburn® Compression Lug 1 Holes Copper 1/0 AWG Stranded 1/2 in Stud size

Price $7.7716 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL10-12

Description

Short barrel connectors for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 1/0 AWG Stranded Number of Holes 1
Stud Size 1/2 in Barrel Length Short
Color Code Pink Material Copper
Barrel Type Short, Straight Terminal Connection Ring
Finish Tin Plated Standards UL File Number E9809
UPC 783786131136

Packages

10 - UNIT - (10)