Abbotsford
TABCTL112

ABB CTL1-12 Lug 1hole short barrel copper green 1strand 1/2"

Price $19.0847 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL1-12

Description

Short barrel connectors for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 1 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Short
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Standard, Short
Finish Tin-Plated Standards CSA Certified, UL Listed, UL E9809
Application For Medium Voltage Applications UPC 783786131129

Packages

20 - UNIT - (20)