Abbotsford
TABCTL35012

ABB CTL350-12 Lug 1hole short barrel copper red 350kcmil 1/2"

Price $26.8183 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL350-12

Description

Blackburn® Compression connectors for use with copper conductors, AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 350 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Short
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Standard
Finish Tin-Plated Standards UL E9809 Listed
Application For Medium Voltage Applications UPC 783786131921

Packages

1 - UNIT - 1