Abbotsford
TABCTL610

ABB CTL6-10 Blackburn® 1-Hole Compression Lug 1 Holes Copper 6 AWG 0.19 in Stud size

Price $4.8619 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL6-10

Description

The balckburn CTL series copper lugs 1 hole mount short barrel are• For use with copper conductors: AWG stranded, flexible cable, weldingcable and portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV providedproper insulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installed withBlackburn, Burndy, T&B or Anderson tools, as specified by CSA• Short barrel connectors designed for regular duty applications• Ideal for confined areas

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name 1-Hole Compression Lug Type Non-Insulated, Straight
Conductor Size 6 AWG Number of Holes 1
Stud Size 0.19 in Barrel Length Short
Color Code Orange Material Copper
Barrel Type Standard Finish Tin-Plated
Standards UL E9809 UPC 783786131693

Packages

50 - UNIT - (50)