Abbotsford
BURYA6C2N

HUBBELL YA6C2N CULUG- 6 STR-NEMA-LONG

Price $42.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA6C2N
Documents Documents

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 6 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Type YA-2N Conductor Size 6 AWG
Number of Holes 2 Stud Size 0.5 in
Material Copper Voltage Rating 35,000 V
Finish Tin-Plated Standards UL 486A-486B
Application For Flex Conductor UPC 781810501818

Packages

1 - UNIT - 1