Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 2-Hole Compression Lug | Type | Screwless, Standard |
| Conductor Size | 8 AWG | Number of Holes | 2 |
| Stud Size | 1/4 in | Voltage Rating | 35000 V |
| Barrel Length | Standard | Barrel Type | Standard, Straight |
| Peep Hole | Yes | Color Code | Red |
| Die Code | 21 | Material | Copper |
| Finish | Electro Tin Plated | Standards | UL E9809 |
| Application | For Copper Conductors | UPC | 786210235417 |
Packages
| 1 - UNIT - 1 |