Abbotsford
TAB256306951148

ABB 256-30695-1148 Lug 2-hole long barrl copper blue 6AWG 1/4in

Price $17.6703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1148

Description

COLOR-KEYED® Two hole lug made of high conductivity wrought copper and electro tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight
Conductor Size 6 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole Yes Die Code 24
Finish Tin-Plated Standards UL E9809 Listed
UPC 786210060903

Packages

50 - UNIT - (50)