Abbotsford
TAB256306951153

ABB 256-30695-1153 Lug 2hole standard barrel copper blue 6AWG

Price $13.5861 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1153

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Screwless, Standard
Conductor Size 6 AWG Number of Holes 2
Stud Size 0.19 in Barrel Length Standard
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole Yes Die Code 24
Finish Tin-Plated Standards UL File No. E9809 Listed
UPC 786210632599

Packages

50 - UNIT - (50)