Abbotsford
TAB256306951175

ABB 256-30695-1175 Lug 2hole standard barrel copper black 2/0AWG 1/4"

Price $30.2871 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1175

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Screwless, Standard
Conductor Size 2/0 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Black Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole Yes Die Code 45
Finish Tin-Plated Standards UL File No. E9809 Listed
UPC 786210880891

Packages

1 - UNIT - 1