Abbotsford
TAB256306951184

ABB 256-30695-1184 Lug 2hole standard barrel copper grey 4AWG 5/16"

Price $14.2655 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1184

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel
Number of Holes 2 Stud Size 5/16 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Peep Hole Yes
Die Code 29 Finish Tin-Plated
Standards UL E9809 UPC 786210642116

Packages

50 - UNIT - (50)