Abbotsford
TAB256306951222P

ABB 256-30695-1222P Lug 2hole long barrel copper black 750kcmil 3/8"

Price $118.3092 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1222P

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 0.375 in
Material Copper Voltage Rating 35,000 V
Finish Tin-Plated UPC 786210910512

Packages

1 - UNIT - 1