Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Type | Standard Barrel |
| Number of Holes | 2 | Stud Size | 5/16 in |
| Barrel Length | Standard | Material | Copper |
| Voltage Rating | 35,000 V | Peep Hole | Yes |
| Die Code | 37 | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210642161 |
Packages
| 1 - UNIT - 1 |