Abbotsford
TAB256306951298PH

ABB 256-30695-1298PH Lug 2-hole long barrl copper ylw 14-10AWG 1/4in

Price $18.3642 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1298PH

Description

COLOR-KEYED® Long barrel copper lug.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight
Conductor Size 14-10 AWG Number of Holes 2
Stud Size 1/4 in Color Code Yellow
Material Copper Voltage Rating 35000 V
Barrel Type Long Finish Tin-Plated
UPC 786210683829

Packages

50 - UNIT - (50)