Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug with Sight Hole | Type | Straight |
| Conductor Size | 14-10 AWG | Number of Holes | 2 |
| Stud Size | 3/8 in | Color Code | Yellow |
| Material | Copper | Voltage Rating | 35000 V |
| Barrel Type | Standard | Terminal Connection | Special Shape |
| Finish | Tin-Plated | UPC | 786210177670 |
Packages
| 1 - UNIT - 1 |