Abbotsford
TAB256306951356

ABB 256-30695-1356 Lug 2hole 90° standard barrel copper blue 6AWG

Price $20.8310 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1356

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 6 AWG Number of Holes 2
Stud Size 0.19 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole No Die Code 24
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210886749

Packages

1 - UNIT - 1