Abbotsford
TAB256306951409

ABB 256-30695-1409 Lug 2hole 90° standard barrel copper red 8AWG

Price $24.7781 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1409

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Screwless, Standard Number of Holes 2
Stud Size #10 Material Copper
Voltage Rating 35 kV Standards UL E9809
UPC 786210104171

Packages

1 - UNIT - 1