Abbotsford
TAB256306951411

ABB 256-30695-1411 Lug 2hole 90° standard barrel copper blue 6AWG

Price $17.0354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1411

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Screwless, Standard Number of Holes 2
Stud Size 5/8-3/4 in Material Copper
Voltage Rating 35 kV Standards UL E9809
UPC 786210104164

Packages

1 - UNIT - 1