Abbotsford
TAB256306951730

ABB 256-30695-1730 Lug 2hole long barrel copper yellow 1/4"

Price $21.1714 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1730

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 0.25 in
Material Copper Voltage Rating 35,000 V
Finish Tin-Plated UPC 786210917320

Packages

1 - UNIT - 1