Abbotsford
TAB25630695251

ABB 256-30695-251 Lug 2hole standard barrel copper red 8AWG 3/8"

Price $19.7768 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-251

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Screwless, Standard
Conductor Size 8 AWG Number of Holes 2
Stud Size 3/8 in Barrel Length Standard
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole Yes Die Code 21
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210073156

Packages

1 - UNIT - 1