Abbotsford
TAB25630695331

ABB 256-30695-331 Lug 2hole std barrel copper purple 4/0AWG 1/4in

Price $42.4020 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-331
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Screwless, Standard
Number of Holes 2 Stud Size 1/4 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Peep Hole Yes
Die Code 54 Finish Tin-Plated
Standards UL E9809 UPC 786210128030

Packages

1 - UNIT - 1