Abbotsford
TAB25630695372

ABB 256-30695-372 Lug 2hole standard barrel copper blue 6AWG 1/4"

Price $13.5861 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-372

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel
Number of Holes 2 Stud Size 0.25 in
Material Copper Voltage Rating 35,000 V
UPC 786210061849

Packages

1 - UNIT - 1