Abbotsford
TAB256314266

ABB 256-31426-6 Lug 2hole 90° standard barrel copper yellow

Price $27.7251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-31426-6

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Standard Barrel 90 Degree Bend Number of Holes 2
Stud Size #10 Barrel Length Standard
Material Copper Voltage Rating 35000 V
Peep Hole No Die Code ERG2002
Finish Tin-Plated Standards UL E9809
UPC 786210643342

Packages

1 - UNIT - 1