Abbotsford
TAB53223M

ABB 53223M Lug 2hole cast copper 750kcmil 1/2"

Price $421.2414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:53223M

Description

Compression lug for copper conductor. Made of high-conductivity cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel
Conductor Size 750 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Standard
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Temperature Rating 105 degrees C
Standards UL E9809 Listed, CSA 7222 Certified UPC 786210868912

Packages

10 - UNIT - (10)