ABB 54475 Lug 2hole long barrel copper pink 1/0AWG 3/8in
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 2-Hole Compression Lug | Type | Long Barrel |
| Conductor Size | 1/0 AWG | Number of Holes | 2 |
| Stud Size | 3/8 in | Barrel Length | Long |
| Color Code | Pink | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long, Straight |
| Finish | Electro Tin Plated | Temperature Rating | 105 degrees C |
| Standards | UL E9809 | Application | For Copper Conductors |
| UPC | 786210544755 |
Packages
| 1 - UNIT - 1 |