Abbotsford
TAB54483

ABB 54483 Lug 2hole long barrel copper blue 400Kcmil 1/2in

Price $120.9916 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54483
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 2 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 15000 V Finish Tin-Plated
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210544830

Packages

1 - UNIT - 1