Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Long Barrel |
| Conductor Size | 600 kcmil | Number of Holes | 2 |
| Stud Size | 1/2 in | Barrel Length | Long |
| Color Code | Green | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long |
| Tongue Type | Straight | Finish | Tin Plated |
| Temperature Rating | 105 degrees C | Standards | UL File No. E9809 Listed |
| UPC | 786210544854 |
Packages
| 1 - UNIT - 1 |