Abbotsford
TAB54801BE0416

ABB 54801BE0416 Lug 2hole long barrel copper yellow 1/4"

Price $14.8411 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54801BE0416
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 2-Hole Compression Lug Type Long Barrel
Conductor Size 14-10 AWG Number of Holes 2
Stud Size 1/4 in Color Code Yellow
Material Copper Voltage Rating 35000 V
Barrel Type Long, Straight Finish Electro Tin Plated
Application For Copper Conductors UPC 786209894243

Packages

1 - UNIT - 1