Abbotsford
TAB54852BE0412BS

ABB 54852BE0412BS Lug 2hole bellend long barrel copper blue 6AWG 1/4"

Price $22.8288 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54852BE0412BS

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 2 Stud Size 1/4 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210954820

Packages

1 - UNIT - 1