Abbotsford
TAB54854BEUB

ABB 54854BEUB Lug 2hole long barrel 90° copper grey 4AWG 1/4in

Price $30.6633 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54854BEUB
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90° Bend
Conductor Size 4 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Long
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 29 Finish Electro Tin-Plated
Mounting Type Hole Standards UL E9809
UPC 786210556871

Packages

1 - UNIT - 1