Abbotsford
TAB54864BEBS

ABB 54864BEBS Lug 2hole bellend long barrel copper orange 3/0AWG 1/2"

Price $51.3665 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54864BEBS

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel - Bell Shaped End
Number of Holes 2 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210955216

Packages

1 - UNIT - 1