Abbotsford
TAB54868BEUF

ABB 54868BEUF Lug 2hole 45° long barrel copper yellow 250kcmil 1/2"

Price $139.3810 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54868BEUF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Long Barrel 45 Degree Bend Number of Holes 2
Stud Size 0.5 in Material Copper
Voltage Rating 35,000 V UPC 786209912770

Packages

1 - UNIT - 1