Abbotsford
TAB54872BEUB

ABB 54872BEUB Lug 1hole 90° standard barrel copper red 350kcmil 1/2"

Price $164.8013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54872BEUB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel 90 Degree Bend
Number of Holes 2 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 35 kV Finish Tin-Plated
Standards UL E9809 UPC 786210742625

Packages

1 - UNIT - 1