Abbotsford
TAB54879BE

ABB 1/2 inch 700 kcmil Two-Hole Copper Compression Lug - Long Barrel, Pink

Price $106.6178 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54879BE
Documents Documents

Description

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink

Specifications

Brand Name ABB Item Name Compression Lug
Type Long Barrel Conductor Size 700 kcmil
Number of Holes 2 Stud Size 1/2 in
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Long
Stud Hole Spacing 1-3/4 in Standards UL E9809
UPC 786210988054

Packages

1 - UNIT - 1