Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Type | Long Barrel 45 Degree Bend |
| Number of Holes | 2 | Stud Size | 1/2 in |
| Voltage Rating | 35000 V | Material | Copper |
| Standards | UL E9809 | UPC | 786210912738 |
Packages
| 6 - UNIT - (6) |